Specifications
Dimensions
- Hex Size1.5 in / 38.1 mm
- Length1.99 in / 50.546 mm
Details
- Adapter TypeElbow & Straights
- Body MaterialStainless Steel
- End 1 StyleJIC 37° Flare
- End 1 Thread1-1/16-12
- End 1 TypeMale
- End 2 StyleSAE
- End 2 Thread1-5/16-12
- End 2 TypeMale
- Harmonization Code7318.16.0085
- Manufacturer Catalog
- Standards MetStainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Overview
Mfr description
6400X12X16SS STRT. THRD ORING CONNECT. M