Specifications
Dimensions
- Hex Size1.875 in / 47.625 mm
- Length2.17 in / 55.118 mm
- Weight0.76 lb
Details
- Adapter TypeElbow & Straights
- Body MaterialStainless Steel
- End 1 StyleJIC 37° Flare
- End 1 Thread1-5/8-12
- End 1 TypeMale
- End 2 StyleSAE
- End 2 Thread1-5/8-12
- End 2 TypeMale
- Harmonization Code7318.16.0085
- Manufacturer Catalog
- Standards MetStainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)