Motion
6408X05SS
Hex Head ORB Plug 316 SS
Mi Item #11590386
MFR #6408X05SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Head ORB Plug 316 SS
Mi Item #11590386
MFR #6408X05SS

Mfr description
6408X05SS HEX HEAD PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    5/16 in
  • Hex Size
    0.625 in / 15.875 mm
  • Length
    0.67 in / 17.018 mm
  • Weight
    0.05 lb

Details

  • Adapter Type
    External Hex Plug
  • Additional Details
    Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
  • End 1 Style
    SAE
  • End 1 Thread
    1/2-20
  • End 1 Type
    Male
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Material
    Stainless Steel
  • Shape
    Plug
  • Standards Met
    Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)