Motion
6408X10SS
Hex Head ORB Plug 316 SS
Mi Item #11590389
MFR #6408X10SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Head ORB Plug 316 SS
Mi Item #11590389
MFR #6408X10SS

Mfr description
6408X10SS SOLID HEX HEAD ORING PLUG WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • Hex Size
    1 in / 25.4 mm
  • Length
    0.93 in / 23.622 mm
  • Weight
    0.181 lb

Details

  • Adapter Type
    External Hex Plug
  • Additional Details
    Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
  • End 1 Style
    SAE
  • End 1 Thread
    7/8-14
  • End 1 Type
    Male
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Material
    Stainless Steel
  • Shape
    Plug
  • Standards Met
    Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)