Motion
6410X04X02
Male ORB to Female ORB Straight
MI ITEM #11590392
MFR #6410X04X02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male ORB to Female ORB Straight
MI ITEM #11590392
MFR #6410X04X02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6410X04X02 MALE STR. THRD "O" RING TO

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    SAE
  • End 1 Thread
    7/16-20
  • End 2 Style
    SAE
  • End 2 Thread
    5/16-24
  • Manufacturer Catalog
  • Length
    1.08 in / 27.432 mm
  • Weight
    0.056 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Female
  • Hex Size
    0.563 in / 14.3002 mm
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought