Motion
6410X06X08
6410X06X08 MALE STR. THRD "O" RING TO
MI ITEM #11590400
MFR #6410X06X08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6410X06X08 MALE STR. THRD "O" RING TO
MI ITEM #11590400
MFR #6410X06X08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6410X06X08 MALE STR. THRD "O" RING TO

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    SAE
  • End 1 Size
    3/8 in
  • End 1 Thread
    9/16-18
  • End 2 Style
    SAE
  • End 2 Size
    1/2 in
  • End 2 Thread
    3/4-16
  • Material
    Steel
  • Manufacturer Catalog
  • Length
    1.38 in / 35.052 mm
  • Weight
    0.18 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • Hex Size
    1.063 in / 27.0002 mm
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought