Motion
6464X06X06
MORB to MORB Rigid Straight Union
MI ITEM #11590428
MFR #6464X06X06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORB to MORB Rigid Straight Union
MI ITEM #11590428
MFR #6464X06X06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6464X06X06 MALE ST.THRDXMALE ST.THRD.

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    SAE
  • End 1 Thread
    9/16-18
  • End 2 Style
    SAE
  • End 2 Thread
    9/16-18
  • Manufacturer Catalog
  • Length
    1.13 in / 28.702 mm
  • Weight
    0.066 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Male
  • Hex Size
    0.688 in / 17.4752 mm
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought