Motion
6500X12X12SS
6500X12X12SS 90 DEG. SWIVEL END MALE ELB
MI ITEM #11590435
MFR #6500X12X12SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6500X12X12SS 90 DEG. SWIVEL END MALE ELB
MI ITEM #11590435
MFR #6500X12X12SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6500X12X12SS 90 DEG. SWIVEL END MALE ELB

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    JIC 37° Flare
  • End 1 Size
    3/4 in
  • End 1 Thread
    1-1/16-12
  • End 2 Style
    JIC 37° Flare Swivel
  • End 2 Size
    3/4 in
  • End 2 Thread
    1-1/16-12
  • Material
    Stainless Steel
  • Manufacturer Catalog
  • Weight
    0.562 lb
  • Body Material
    Stainless Steel
  • End 1 Type
    Male
  • Hex Size
    1.063 in / 27.0002 mm
  • Standards Met
    Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text