Motion
6503X04X04
Female Pipe to Female JIC Swvl 90° Elb
Mi Item #11590440
MFR #6503X04X04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Pipe to Female JIC Swvl 90° Elb
Mi Item #11590440
MFR #6503X04X04

Mfr description
6503X04X04 90 DEG.FEMALE PIPE ELBOW TO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.1675 lb

Details

  • Adapter Type
    Elbow & Straights
  • Body Material
    Stainless Steel
  • End 1 Style
    NPT
  • End 1 Type
    Female
  • End 2 Style
    JIC 37° Flare Swivel
  • End 2 Type
    Female
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)