Motion
6505X08X08SS
6505X08X08SS MALE PIPE TO FEMALE 37 DEGR
Mi Item #11590450
MFR #6505X08X08SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6505X08X08SS MALE PIPE TO FEMALE 37 DEGR
Mi Item #11590450
MFR #6505X08X08SS

Mfr description
6505X08X08SS MALE PIPE TO FEMALE 37 DEGR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • Hex Size
    0.875 in / 22.225 mm
  • Length
    1.56 in / 39.624 mm
  • Weight
    0.1884 lb

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Stainless Steel
  • End 1 Style
    NPT
  • End 1 Thread
    1/2-14
  • End 1 Type
    Male
  • End 2 Style
    JIC 37° Flare Swivel
  • End 2 Thread
    3/4-16
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Material
    Stainless Steel
  • Standards Met
    Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)