Motion
6505X12X12SS
Male Pipe to Female JIC Swvl Strt 316 SS
MI ITEM #11590451
MFR #6505X12X12SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Pipe to Female JIC Swvl Strt 316 SS
MI ITEM #11590451
MFR #6505X12X12SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6505X12X12SS MALE PIPE TO FEMALE 37 DEGR

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    NPT
  • End 1 Thread
    3/4-14
  • End 2 Style
    JIC 37° Flare Swivel
  • End 2 Thread
    1-1/16-12
  • Manufacturer Catalog
  • Length
    1.72 in / 43.688 mm
  • Weight
    0.34 lb
  • Body Material
    Stainless Steel
  • End 1 Type
    Male
  • End 2 Type
    Female
  • Hex Size
    1.125 in / 28.575 mm
  • Standards Met
    Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought