Motion
6565X06X06
Female JIC Swvl to Female JIC Swvl Strt
MI ITEM #11590452
MFR #6565X06X06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female JIC Swvl to Female JIC Swvl Strt
MI ITEM #11590452
MFR #6565X06X06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6565X06X06 JIC SWIVEL UNION - STRAIGHT

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    JIC 37° Flare Swivel
  • End 1 Thread
    9/16-18
  • End 2 Style
    JIC 37° Flare Swivel
  • End 2 Thread
    9/16-18
  • Manufacturer Catalog
  • Length
    0.84 in / 21.336 mm
  • Weight
    0.0895 lb
  • Body Material
    Steel
  • End 1 Type
    Female
  • End 2 Type
    Female
  • Hex Size
    0.688 in / 17.4752 mm
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought