Overview
Mfr description
6565X12X12 JIC SWIVEL UNION - STRAIGHT
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleJIC 37° Flare Swivel
- End 1 Size3/4 in
- End 1 Thread1-1/16-12
- End 2 StyleJIC 37° Flare Swivel
- End 2 Size3/4 in
- End 2 Thread1-1/16-12
- MaterialSteel
- Manufacturer Catalog
- Length1.07 in / 27.178 mm
- Weight0.371 lb
- Body MaterialSteel
- End 1 TypeFemale
- Hex Size1.25 in / 31.75 mm
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data