Overview
Mfr description
6565X16X16 JIC SWIVEL UNION - STRAIGHT
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare Swivel
- End 1 Thread1-5/16-12
- End 2 StyleJIC 37° Flare Swivel
- End 2 Thread1-5/16-12
- Manufacturer Catalog
- Length1.19 in / 30.226 mm
- Weight0.4875 lb
- Body MaterialSteel
- End 1 TypeFemale
- End 2 TypeFemale
- Hex Size1.5 in / 38.1 mm
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data