Overview
Mfr description
6565X24X24 JIC SWIVEL UNION - STRAIGHT
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare Swivel
- End 1 Thread1-7/8-12
- End 2 StyleJIC 37° Flare Swivel
- End 2 Thread1-7/8-12
- Manufacturer Catalog
- Length1.42 in / 36.068 mm
- Weight1.2687 lb
- Body MaterialSteel
- End 1 TypeFemale
- End 2 TypeFemale
- Hex Size2.25 in / 57.15 mm
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data