Motion
6602X06X06X06SS

World Wide Fittings
6602X06X06X06SS

MJIC to MJIC to Female JIC Swvl Tee - SS
MI ITEM #11590464
MFR #6602X06X06X06SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
6602X06X06X06SS

MJIC to MJIC to Female JIC Swvl Tee - SS
MI ITEM #11590464
MFR #6602X06X06X06SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6602X06X06X06SS SWIVEL END RUN TEE FORGE

Specifications

  • Adapter Type
    Tee Adapters
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    9/16-18
  • End 2 Style
    JIC 37° Flare
  • End 2 Thread
    9/16-18
  • End 3 Style
    JIC 37° Flare Swivel
  • End 3 Thread
    9/16-18
  • Manufacturer Catalog
  • Body Material
    Stainless Steel
  • End 1 Type
    Male
  • End 2 Type
    Male
  • End 3 Type
    Female
  • Hex Size
    0.563 in / 14.3002 mm
  • Standards Met
    Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought