Overview
Mfr description
6603X06X06X06 JIC SWIVEL RUN/MALE JIC BR
Specifications
- Adapter TypeTee
- End 1 StyleJIC 37° Flare Swivel
- End 1 Size3/8 in
- End 1 Thread9/16-18
- End 2 StyleJIC 37° Flare Swivel
- End 2 Size3/8 in
- End 2 Thread9/16-18
- End 3 StyleJIC 37° Flare
- End 3 Size3/8 in
- End 3 Thread9/16-18
- MaterialSteel
- Manufacturer Catalog
- Body MaterialSteel
- End 1 TypeFemale
- End 2 TypeJIC 37°
- End 3 TypeMale
- Hex Size0.563 in / 14.3002 mm
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data