Motion
6606X04X04X04

World Wide Fittings
6606X04X04X04

FJIC Swvl to FJIC Swvl to FJIC Swvl Tee
MI ITEM #11590472
MFR #6606X04X04X04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
6606X04X04X04

FJIC Swvl to FJIC Swvl to FJIC Swvl Tee
MI ITEM #11590472
MFR #6606X04X04X04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6606X04X04X04 JIC SWIVEL TEE

Specifications

  • Adapter Type
    Tee Adapters
  • End 1 Style
    JIC 37° Flare Swivel
  • End 1 Thread
    7/16-20
  • End 2 Style
    JIC 37° Flare Swivel
  • End 2 Thread
    7/16-20
  • End 3 Style
    JIC 37° Flare Swivel
  • End 3 Thread
    7/16-20
  • Manufacturer Catalog
  • Body Material
    Steel
  • End 1 Type
    Female
  • End 2 Type
    Female
  • End 3 Type
    Female
  • Hex Size
    0.438 in / 11.1252 mm
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought