Motion
6801X08X12SS
6801X08X12SS 90 DEG. STR. THRD. MALE ELB
MI ITEM #11590485
MFR #6801X08X12SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6801X08X12SS 90 DEG. STR. THRD. MALE ELB
MI ITEM #11590485
MFR #6801X08X12SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6801X08X12SS 90 DEG. STR. THRD. MALE ELB

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    JIC 37° Flare
  • End 1 Size
    1/2 in
  • End 1 Thread
    3/4-16
  • End 2 Style
    SAE
  • End 2 Size
    3/4 in
  • End 2 Thread
    1-1/16-12
  • Material
    Stainless Steel
  • Manufacturer Catalog
  • Body Material
    Stainless Steel
  • End 1 Type
    Male
  • End 2 Type
    Male Adjustable
  • Hex Size
    1.063 in / 27.0002 mm
  • Standards Met
    Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought