Motion
6809X04X04
Male ORB Adj to Female JIC Swvl 90° Elb
MI ITEM #11590505
MFR #6809X04X04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male ORB Adj to Female JIC Swvl 90° Elb
MI ITEM #11590505
MFR #6809X04X04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6809X04X04 90 MALE STR. THREAD TO FEMAL

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    SAE
  • End 1 Thread
    7/16-20
  • End 2 Style
    JIC 37° Flare Swivel
  • End 2 Thread
    7/16-20
  • Manufacturer Catalog
  • Weight
    0.084 lb
  • Body Material
    Steel
  • End 1 Type
    Male Adjustable
  • End 2 Type
    Female
  • Hex Size
    0.438 in / 11.1252 mm
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text