Motion
6809X08X08
6809X08X08 90 MALE STR. THREAD TO FEMAL
MI ITEM #11590507
MFR #6809X08X08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6809X08X08 90 MALE STR. THREAD TO FEMAL
MI ITEM #11590507
MFR #6809X08X08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6809X08X08 90 MALE STR. THREAD TO FEMAL

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    SAE
  • End 1 Size
    1/2 in
  • End 1 Thread
    3/4-16
  • End 2 Style
    JIC 37° Flare Swivel
  • End 2 Size
    1/2 in
  • End 2 Thread
    3/4-16
  • Material
    Steel
  • Manufacturer Catalog
  • Weight
    0.26 lb
  • Body Material
    Steel
  • End 1 Type
    Male Adjustable
  • Hex Size
    0.75 in / 19.05 mm
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text