Motion
6815X04X04
6815X04X04 90 DEG. STR. THRD. MALE O RIN
MI ITEM #11590510
MFR #6815X04X04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6815X04X04 90 DEG. STR. THRD. MALE O RIN
MI ITEM #11590510
MFR #6815X04X04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6815X04X04 90 DEG. STR. THRD. MALE O RIN

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    SAE
  • End 1 Size
    1/4 in
  • End 1 Thread
    7/16-20
  • End 2 Style
    SAE
  • End 2 Size
    1/4 in
  • End 2 Thread
    7/16-20
  • Material
    Steel
  • Manufacturer Catalog
  • Weight
    0.18 lb
  • Body Material
    Steel
  • End 1 Type
    Male Adjustable
  • Hex Size
    0.75 in / 19.05 mm
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought