Motion
6832X06X06X06

World Wide Fittings
6832X06X06X06

Female ORB to Female ORB to MORB Adj Tee
MI ITEM #11590517
MFR #6832X06X06X06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
6832X06X06X06

Female ORB to Female ORB to MORB Adj Tee
MI ITEM #11590517
MFR #6832X06X06X06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6832X06X06X06 MALE ORING BOSS BRANCH TEE

Specifications

  • Adapter Type
    Tee Adapters
  • End 1 Style
    SAE
  • End 2 Style
    SAE
  • End 3 Style
    SAE
  • Manufacturer Catalog
  • Body Material
    Steel
  • End 1 Type
    Female
  • End 2 Type
    Female
  • End 3 Type
    Male
  • Standards Met
    Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought