Motion
6835X12X12X12

World Wide Fittings
6835X12X12X12

MORB Adj to Female ORB to Female ORB Tee
MI ITEM #11590524
MFR #6835X12X12X12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
6835X12X12X12

MORB Adj to Female ORB to Female ORB Tee
MI ITEM #11590524
MFR #6835X12X12X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6835X12X12X12 FEMALE ORB X MALE ADJ RUN

Specifications

  • Adapter Type
    Tee Adapters
  • End 1 Style
    SAE
  • End 1 Thread
    1-1/16-12
  • End 2 Style
    SAE
  • End 2 Thread
    1-1/16-12
  • End 3 Style
    SAE
  • End 3 Thread
    1-1/16-12
  • Manufacturer Catalog
  • Body Material
    Steel
  • End 1 Type
    Male Adjustable
  • End 2 Type
    Female
  • End 3 Type
    Female
  • Hex Size
    1.313 in / 33.3502 mm
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought