Overview
Mfr description
7000X04X04 MALE JIC X MALE BSPT STRAIGHT
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread7/16-20
- End 2 StyleBSPT
- End 2 Thread1/4-19
- Manufacturer Catalog
- Length1.38 in / 35.052 mm
- Body MaterialSteel
- End 1 TypeMale
- End 2 TypeMale
- Hex Size0.551 in / 13.9954 mm
- Standards MetInternational conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data