Motion
7001X04X10
Male JIC to Male Metric Straight Thread
MI ITEM #11590533
MFR #7001X04X10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male JIC to Male Metric Straight Thread
MI ITEM #11590533
MFR #7001X04X10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7001X04X10 MALE JIC BY MALE METRIC STRT

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    7/16-20
  • End 2 Style
    SAE Metric
  • End 2 Thread
    M10X1.0
  • Manufacturer Catalog
  • Length
    1.18 in / 29.972 mm
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Male
  • Hex Size
    0.669 in / 16.9926 mm
  • Standards Met
    International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text