Overview
Mfr description
7002X04X06 MALE JIC TO MALE BSPP STRAIGH
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleJIC 37° Flare
- End 1 Size1/4 in
- End 1 Thread7/16-20
- End 2 StyleBSPP
- End 2 Size3/8 in
- End 2 Thread3/8-19
- MaterialSteel
- Manufacturer Catalog
- Length1.34 in / 34.036 mm
- Body MaterialSteel
- End 1 TypeMale
- End 2 TypeMale
- Hex Size0.866 in / 21.9964 mm
- Standards MetInternational conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data