Overview
Mfr description
7002X10X10 MALE JIC TO MALE BSPP STRAIGH
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread7/8-14
- End 2 StyleBSPP
- End 2 Thread5/8-14
- Manufacturer Catalog
- Length1.86 in / 47.244 mm
- Body MaterialSteel
- End 1 TypeMale
- End 2 TypeMale
- Hex Size1.18 in / 29.972 mm
- Standards MetInternational conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data