Overview
Mfr description
7002X12X16 MALE JIC TO MALE BSPP STRAIGH
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread1-1/16-12
- End 2 StyleBSPP
- End 2 Thread1-11
- Manufacturer Catalog
- Length2.028 in / 51.5112 mm
- Weight0.432 lb
- Body MaterialSteel
- End 1 TypeMale
- End 2 TypeMale
- Hex Size1.614 in / 40.9956 mm
- Standards MetInternational conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data