Overview
Mfr description
7002X16X20 MALE JIC TO MALE BSPP STRAIGH
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleJIC 37° Flare
- End 1 Size1 in
- End 1 Thread1-5/16-12
- End 2 StyleBSPP
- End 2 Size1-1/4 in
- End 2 Thread1-1/4-11
- MaterialSteel
- Manufacturer Catalog
- Length2.445 in / 62.103 mm
- Body MaterialSteel
- End 1 TypeMale
- End 2 TypeMale
- Hex Size1.969 in / 50.0126 mm
- Standards MetInternational conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data