Overview
Mfr description
7004X04X02 MALE JIC X FEMALE BSPP SWIVEL
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread7/16-20
- End 2 StyleBSPP
- End 2 Thread1/8-28
- Manufacturer Catalog
- Length1.312 in / 33.3248 mm
- Body MaterialSteel
- End 1 TypeMale
- End 2 TypeFemale
- Hex Size0.472 in / 11.9888 mm
- Standards MetInternational conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data