Overview
Mfr description
7004X06X04 MALE JIC X FEMALE BSPP SWIVEL
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread9/16-18
- End 2 StyleBSPP
- End 2 Thread1/4-19
- Manufacturer Catalog
- Length1.34 in / 34.036 mm
- Body MaterialSteel
- End 1 TypeMale
- End 2 TypeFemale
- Hex Size0.669 in / 16.9926 mm
- Standards MetInternational conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data