Overview
Mfr description
7023X08X08 FEMALE JIC SWIVEL X FEMALE
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare Swivel
- End 1 Thread3/4-16
- End 2 StyleBSPP
- End 2 Thread1/2-14
- Manufacturer Catalog
- Length1.205 in / 30.607 mm
- Body MaterialSteel
- End 1 TypeFemale
- End 2 TypeFemale
- Hex Size0.875 in / 22.225 mm
- Standards MetInternational conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data