Motion
7032X04X02
Male Pipe to Male BSPP Straight
MI ITEM #11590573
MFR #7032X04X02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Pipe to Male BSPP Straight
MI ITEM #11590573
MFR #7032X04X02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7032X04X02 MALE NPTF X MALE BSPP STRAIGH

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    NPT
  • End 1 Thread
    1/4-18
  • End 2 Style
    BSPP
  • End 2 Thread
    1/8-28
  • Manufacturer Catalog
  • Length
    1.145 in / 29.083 mm
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Male
  • Hex Size
    0.551 in / 13.9954 mm
  • Standards Met
    International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought