Motion
7042X08X08
Female Pipe to Male BSPP Straight
MI ITEM #11590584
MFR #7042X08X08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Pipe to Male BSPP Straight
MI ITEM #11590584
MFR #7042X08X08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7042X08X08 FEMALE NPTF X MALE BSPP STRT

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    NPT
  • End 1 Thread
    1/2-14
  • End 2 Style
    BSPP
  • End 2 Thread
    1/2-14
  • Manufacturer Catalog
  • Length
    1.655 in / 42.037 mm
  • Body Material
    Steel
  • End 1 Type
    Female
  • End 2 Type
    Male
  • Hex Size
    1.102 in / 27.9908 mm
  • Standards Met
    International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought