Motion
7045X06X14
Female Pipe to Male Metric Straight Thrd
MI ITEM #11590588
MFR #7045X06X14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Pipe to Male Metric Straight Thrd
MI ITEM #11590588
MFR #7045X06X14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7045X06X14 FEMALE NPTF X MALE METRIC STR

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    NPT
  • End 1 Thread
    3/8-18
  • End 2 Style
    SAE Metric
  • End 2 Thread
    M14X1.5
  • Manufacturer Catalog
  • Length
    1.34 in / 34.036 mm
  • Body Material
    Steel
  • End 1 Type
    Female
  • End 2 Type
    Male
  • Hex Size
    0.866 in / 21.9964 mm
  • Standards Met
    International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought