Motion
7200X04X04
7200X04X04 MJIC TO MBSPT 90 DEGREE ELBOW
MI ITEM #11590628
MFR #7200X04X04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7200X04X04 MJIC TO MBSPT 90 DEGREE ELBOW
MI ITEM #11590628
MFR #7200X04X04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7200X04X04 MJIC TO MBSPT 90 DEGREE ELBOW

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    JIC 37° Flare
  • End 1 Size
    1/4 in
  • End 1 Thread
    7/16-20
  • End 2 Style
    BSPT
  • End 2 Size
    1/4 in
  • End 2 Thread
    1/4-19
  • Material
    Steel
  • Manufacturer Catalog
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Male
  • Hex Size
    0.563 in / 14.3002 mm
  • Standards Met
    International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought