Motion
7202X06X04
7202X06X04 MALE JIC X MALE BSPP 90 DEGRE
MI ITEM #11590636
MFR #7202X06X04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7202X06X04 MALE JIC X MALE BSPP 90 DEGRE
MI ITEM #11590636
MFR #7202X06X04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    1/4 in
  • Hex Size
    0.551 in / 13.9954 mm

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Steel
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    9/16-18
  • End 1 Type
    Male
  • End 2 Style
    BSPP
  • End 2 Thread
    1/4-19
  • End 2 Type
    Male
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Material
    Steel
  • Standards Met
    International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.

Overview

Mfr description
7202X06X04 MALE JIC X MALE BSPP 90 DEGRE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought