Motion
7237X14S
SAE O-Ring Plug - Hex Head
MI ITEM #11590660
MFR #7237X14S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAE O-Ring Plug - Hex Head
MI ITEM #11590660
MFR #7237X14S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7237X14S SOLID HEX HEAD "O" RING PLUG

Specifications

  • Adapter Type
    External Hex Plug
  • End 1 Style
    SAE
  • End 1 Size
    7/8 in
  • End 1 Thread
    1-3/16-12
  • Material
    Steel
  • Manufacturer Catalog
  • Weight
    0.39 lb
  • End 1 Type
    Male
  • Additional Details
    Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
  • Harmonization Code
    7318.16.0085
  • Hex Size
    1.375 in / 34.925 mm
  • Length
    1.09 in / 27.686 mm
  • Shape
    Plug
  • Standards Met
    Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text