Motion
7238XM08
Internal Hex Drive SAE Plug -Metric Thrd
MI ITEM #11590674
MFR #7238XM08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hex Drive SAE Plug -Metric Thrd
MI ITEM #11590674
MFR #7238XM08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7238XM08 METRIC THREAD HOLLOW HEX PLUG

Specifications

  • Adapter Type
    Internal Hex Plug
  • End 1 Style
    Metric
  • End 1 Size
    M8
  • End 1 Thread
    M8X1.0
  • Material
    Steel
  • Manufacturer Catalog
  • End 1 Type
    Male
  • Additional Details
    Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
  • Harmonization Code
    8412.90.9015
  • Hex Size
    0.157 in / 3.9878 mm
  • Length
    0.512 in / 13.0048 mm
  • Shape
    Plug
  • Standards Met
    Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought