Motion
7238XM16
Internal Hex Plug - M16X1.5 Thread, Steel
MI ITEM #11590677
MFR #7238XM16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hex Plug - M16X1.5 Thread, Steel
MI ITEM #11590677
MFR #7238XM16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7238XM16 METRIC THREAD HOLLOW HEX

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    Metric
  • End 1 Size
    16 mm
  • End 1 Thread
    M16X1.5
  • Material
    Steel
  • Manufacturer Catalog
  • Weight
    0.0548 lb
  • End 1 Type
    Male
  • Additional Details
    Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
  • Harmonization Code
    8412.90.9015
  • Hex Size
    0.315 in / 8.001 mm
  • Length
    0.689 in / 17.5006 mm
  • Shape
    Plug
  • Standards Met
    Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought