Motion
7238XM18
Internal Hex Drive SAE Plug -Metric Thrd
MI ITEM #11590678
MFR #7238XM18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hex Drive SAE Plug -Metric Thrd
MI ITEM #11590678
MFR #7238XM18

Mfr description
7238XM18 METRIC THREAD HOLLOW HEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    M18
  • Hex Size
    0.315 in / 8.001 mm
  • Length
    0.748 in / 18.9992 mm
  • Weight
    0.0721 lb

Details

  • Adapter Type
    Internal Hex Plug
  • Additional Details
    Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
  • End 1 Style
    Metric
  • End 1 Thread
    M18X1.5
  • End 1 Type
    Male
  • Harmonization Code
    8412.90.9015
  • Manufacturer Catalog
  • Material
    Steel
  • Shape
    Plug
  • Standards Met
    Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)