Motion
7240X02G
Internal Hex Plug - G 1/8A Thread, Steel
Mi Item #11590682
MFR #7240X02G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hex Plug - G 1/8A Thread, Steel
Mi Item #11590682
MFR #7240X02G

Mfr description
7240X02G BSP THREAD DIN FORM E PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • Hex Size
    0.197 in / 5.0038 mm
  • Length
    0.472 in / 11.9888 mm
  • Weight
    0.0151 lb

Details

  • Adapter Type
    Plug
  • Additional Details
    Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
  • End 1 Style
    BSPP
  • End 1 Thread
    G 1/8A
  • End 1 Type
    Male
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Material
    Steel
  • Shape
    Plug
  • Standards Met
    Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)