Motion
7240X24G
DIN Plug - Male BSPP
MI ITEM #11590687
MFR #7240X24G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIN Plug - Male BSPP
MI ITEM #11590687
MFR #7240X24G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7240X24G BSP THREAD DIN FORM E PLUG

Specifications

  • Adapter Type
    Internal Hex Plug
  • End 1 Style
    BSPP
  • End 1 Size
    1-1/2 in
  • End 1 Thread
    G1 1/2A
  • Material
    Steel
  • Manufacturer Catalog
  • End 1 Type
    Male
  • Additional Details
    Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
  • Harmonization Code
    7318.16.0085
  • Hex Size
    0.945 in / 24.003 mm
  • Length
    0.886 in / 22.5044 mm
  • Shape
    Plug
  • Standards Met
    Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought