Motion
7629X02
90 Durometer Buna O Ring
Mi Item #11590803
MFR #7629X02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90 Durometer Buna O Ring
Mi Item #11590803
MFR #7629X02

Mfr description
7629X02 BUNA 90 DUROMETER BLACK O RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.23899 in
  • Weight
    0.0001 lb

Details

  • Adapter Type
    Seals, Gaskets & Accessories/O-Rings
  • Body Material
    Buna-N Rubber
  • Harmonization Code
    8412.90.9015
  • Product Type
    Seals & Gasket Accessories
  • Standards Met
    Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)