Motion
7629X03
90 Durometer Buna O Ring
MI ITEM #11590804
MFR #7629X03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90 Durometer Buna O Ring
MI ITEM #11590804
MFR #7629X03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7629X03 BUNA 90 DUROMETER BLACK O RING

Specifications

  • Harmonization Code
    8412.90.9015
  • Body Material
    Buna-N Rubber
  • Adapter Type
    Seals, Gaskets & Accessories/O-Rings
  • Inside Diameter
    0.30099 in
  • Standards Met
    Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
  • Product Type
    Seals & Gasket Accessories

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text