Motion
7629XM16
90 Durometer Buna O Ring - Metric
MI ITEM #11590806
MFR #7629XM16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90 Durometer Buna O Ring - Metric
MI ITEM #11590806
MFR #7629XM16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.524 in

Details

  • Adapter Type
    Seals, Gaskets & Accessories/O-Rings
  • Body Material
    Buna-N Rubber
  • Harmonization Code
    7318.16.0085
  • Product Type
    Seals & Gasket Accessories
  • Standards Met
    Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.

Overview

Mfr description
7629XM16 BUNA 90 BLACK "METRIC" O'RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought