Motion
9022X08X06
9022X08X06 MALE BSPP X MALE BSPP NIPPLE
MI ITEM #11590851
MFR #9022X08X06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9022X08X06 MALE BSPP X MALE BSPP NIPPLE
MI ITEM #11590851
MFR #9022X08X06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9022X08X06 MALE BSPP X MALE BSPP NIPPLE

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    BSPP
  • End 1 Size
    1/2 in
  • End 1 Thread
    1/2-14
  • End 2 Style
    BSPP
  • End 2 Size
    3/8 in
  • End 2 Thread
    3/8-19
  • Material
    Steel
  • Manufacturer Catalog
  • Length
    1.418 in / 36.0172 mm
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Male
  • Hex Size
    1.063 in / 27.0002 mm
  • Standards Met
    International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought