Motion
9022X06X06
Male BSPP to Male BSPP Straight Nipple
MI ITEM #11590852
MFR #9022X06X06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male BSPP to Male BSPP Straight Nipple
MI ITEM #11590852
MFR #9022X06X06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9022X06X06 MALE BSPP X MALE BSPP NIPPLE

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    BSPP
  • End 1 Thread
    3/8-19
  • End 2 Style
    BSPP
  • End 2 Thread
    3/8-19
  • Manufacturer Catalog
  • Length
    1.26 in / 32.004 mm
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Male
  • Hex Size
    0.866 in / 21.9964 mm
  • Standards Met
    International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought