Motion
9024X08X08
Male BSPP to Female BSPP Swivel Straight
MI ITEM #11590857
MFR #9024X08X08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male BSPP to Female BSPP Swivel Straight
MI ITEM #11590857
MFR #9024X08X08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9024X08X08 MALE BSPP X FEMALE BSPP SWIVE

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    BSPP
  • End 1 Thread
    1/2-14
  • End 2 Style
    BSPP
  • End 2 Thread
    1/2-14
  • Manufacturer Catalog
  • Length
    1.595 in / 40.513 mm
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Female Swivel
  • Hex Size
    1.063 in / 27.0002 mm
  • Standards Met
    International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought